Shop All Drain Cleaning Accessories
Milwaukee Tool
Small Drop Head Attachment w/ RUST GUARD Plating
Mfr # 48-53-2682
Zoro # G2764811
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Size 2-1/2 in
- For Use With Drain Cleaning Machines
- size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2682
- Zoro # G2764811
- UPC # 045242503810
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 2-1/2 in |
size | 2-1/2" |
Connection Size | 2 in, 4 in |
Overall Length | 2 1/2 in |
Minimum Drain Line Inside Diameter | 2 in |
Maximum Drain Line Inside Diameter | 4 in |
For Pipe Size | 2 in to 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drop Head Auger |
Material | Steel |
For Use With | Drain Cleaning Machines |
Drain Line Capacity I.D. | 2 in to 4 in |
Number of Pieces | 1 |
Number of Blades | 0 |
Features | Rust Protection |
Auger Types Included | Drop Head Auger |
Product Type | Augers |
Tool Series | RUST GUARD |
Application | MILWAUKEE Coupling Cables, RUST GUARD Plated Cables |
Compatible Cleaner Manufacturer Part Number | 2818-20, 2871-20 |
Compatible Cleaner Series | M18 Drum Machines |
Head Type | Drop Head Auger |
Compatible Cable Core Type | Inner Core |
Description
Drop Head Auger, Head Type Drop Head Auger, Compatible Cleaner Series M18 Drum Machines, Connection Size 2 in, 4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application MILWAUKEE Coupling Cables, RUST GUARD Plated Cables, Auger Types Included Drop Head Auger, Compatible Cable Core Type Inner Core, Features Rust Protection, For Use With Drain Cleaning Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- DRILL AMERICA 5/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/16)
- URREA 4" Lg Black Finish Adjustabl (704S)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P2150)
- MILWAUKEE TOOL Medium Opening Tool For 1-1/4" Sectional Cable (48-53-4836)
- MILWAUKEE TOOL Head Attachment Kit For 7/8" Sectional Cable (48-53-3840)
- MILWAUKEE TOOL Straight Auger For 1-1/4" Sectional Cable (48-53-4830)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- MILWAUKEE TOOL 1-1/4" x 15' All Purpose Open Wind Sectional Cable (48-53-2851)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2562)
- MILWAUKEE TOOL 3/8" x 35' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2675)
- Milwaukee Tool Drain Cleaning Accessories