Shop All Hole Saw Kits
Milwaukee Tool
Small Customizable Hole Saw Case
Mfr # 49-56-1006
Zoro # G201817602
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Includes (1) Small Hole Saw Case (49-56-1006)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-1006
- Zoro # G201817602
- UPC # 045242605354
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Includes | (1) Small Hole Saw Case (49-56-1006) |
Item | Hole Saw Case |
Description
Hole Saw Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- BON TOOL Ohio Straighted 12 Foot X 1.5"x 1.5" Triple Loop Handle (22-788)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- MILWAUKEE TOOL Sheet Metal Carbide Cutter Electrician's Kit - 5PC (49-22-8300)
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- MILWAUKEE TOOL 11 pc. HOLE DOZER Automotive Bi-Metal Hole Saw Set (49-22-4084)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- MILWAUKEE TOOL 10 pc. HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Set (49-22-3084)
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- BLACK & DECKER 5-Piece Assorted Hole Saws (71-120)
- Milwaukee Tool Hole Saws & Cutters