Shop All Power Saw Accessories
Milwaukee Tool
Skid Plate�
Mfr # 49-93-7260
Zoro # G910854516
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With MXF316-2XC
- Features Compatible with 6 in x 100 in Blades, Ensure the Blade Moves Freely Through the Skid Plate Before use, Minimizes Chipping in Green Concrete, Steel Construction
- Width 2 in
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-7260
- Zoro # G910854516
- UPC # 045242788095
- Country of Origin Thailand
- Category Power Saw Accessories
Dimensions
Width | 2 in |
Length | 3.75 in |
Height | 15 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Skid Plate |
For Use With | MXF316-2XC |
Features | Compatible with 6 in x 100 in Blades, Ensure the Blade Moves Freely Through the Skid Plate Before use, Minimizes Chipping in Green Concrete, Steel Construction |
Description
Skid Plate, Length 3.75 in, Width 2 in, Height 15 3/4 in, Features Compatible with 6 in x 100 in Blades, Ensure the Blade Moves Freely Through the Skid Plate Before use, Minimizes Chipping in Green Concrete, Steel Construction, For Use With MXF316-2XC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- INSIZE Center Gage, Steel (4810-55)
- PACIFIC HANDY CUTTER Utility Blade Dispenser (RBD009)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- MILWAUKEE TOOL BIG HAWG Arbor w/Carbide Teeth (49-56-9305)
- MILWAUKEE TOOL Hold Down Bar Kit (49-22-8100)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- MILWAUKEE TOOL Guide Rail Clamps (48-08-0573)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw (Tool Only) (2831-20)
- HUSQVARNA Blade Guard (502082901)
- Milwaukee Tool Power Saws