Shop All Fixed- Mount Work Lights
Milwaukee Tool
Site Light and Inverter
Mfr # 2144-20, 2846-20
Zoro # G711222682
original price:
$367.99
59% off
new price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Power Supply
- Standards UL Listed
- Lamp Type LED
- Light Distribution 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2144-20, 2846-20
- Zoro # G711222682
- UPC # 045242506460
- Country of Origin Multiple
- Category Fixed- Mount Work Lights
Dimensions
Tool Height | 11 5/16 in |
Tool Depth | 9 5/16 in |
Tool Length | 9 5/16 in |
Tool Width | 9 5/16 in |
Description
Site Light and Inverter, Battery Platform M18(TM) REDLITHIUM(TM), Series RADIUS(TM), Brightness Level 250 lm, 1,000 lm, 2,200 lm, Maximum Brightness Level 2,200 lm, Minimum Brightness Level 250 lm, Light Output Mode High/Medium/Low, Mount Type Hang Hook, Light Distribution 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Charger, Battery Included / Bare Tool Bare Tool, Charging Capability Cordless Tool Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE U-Shaped LED, 13 W, T8, Medium Bi-Pin (G13) (U13T8DF240)
- ILB GOLD Ballast, Replacement For Sli Sylvania Lighting 8G1600WF (8G1600WF)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- MILWAUKEE TOOL Work Light and Tumbler (2356-20, 48-22-8393R)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- MILWAUKEE TOOL Light/Charger and Inverter (2357-20, 2846-20)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- Milwaukee Tool Fixed- Mount Work Lights