Shop All Screwdriver Bits
Milwaukee Tool
SHOCKWAVE Torx 2 Power Bit T15,
Mfr # 48-32-4483
Zoro # G608620348
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Tip Size T15
- Overall Bit Length 2
- Type Power Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4483
- Zoro # G608620348
- UPC # 45242195534
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Overall Bit Length | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Type | Power Bit |
Description
Milwaukee SHOCKWAVE Torx 2 Power Bit T15, 48-32-4483. Milwaukee SHOCKWAVE Impact Duty, Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty, Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty, accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. TORX is a registered trademark of Acument Intellectual Properties, LLC. Geometric design provides the shock absorption. Proprietary steel and heat treat process for maximum strength and durability. Forged tips for maximum grip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5318H)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JP0306RF)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- KRAFT TOOL Economy Pry Bar, 46 (GG631E)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- MILWAUKEE TOOL #2 Phillips SHOCKWAVE 1" Insert Bit Contractor Pack (48-32-4604)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- Milwaukee Tool Screwdrivers and Nutdrivers