Shop All Impact Socket Adapters
Milwaukee Tool
SHOCKWAVE Lineman's 7/16" to 1/2" Impact Socket Adapter
Mfr # 48-32-5100
Zoro # G3368537
product price: $39.00
/ea
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 7/16"
- SAE or Metric SAE
- Overall Length 2 3/4 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-5100
- Zoro # G3368537
- UPC # 045242521326
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 7/16" |
Overall Length | 2 3/4 in |
Output Drive Size | 1/2" |
Input Drive Size | 7/16 in |
Description
Impact Socket Adapter, Black Oxide, Locking No, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 7/16 in, Input Drive Shape Hex, Input Drive Size 7/16 in, Input Drive Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50902)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- J.W. WINCO GN471.1-80-V1/2 Square Crank Handle Zinc (4VX27)
- BIG HORN 2-1/2 Inch Diameter Rosette Cutter (13213)
- MILWAUKEE TOOL 3/4" Drive RETAINING RING 1-1/16" - 2" & 17mm - 60mm (49-66-6744)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- MILWAUKEE TOOL 3/8 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1661)
- MILWAUKEE TOOL 1/2 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1662)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- Milwaukee Tool Impact Socket Adapters