Shop All Sockets
Milwaukee Tool
SHOCKWAVE Lineman's 3/8 in. Drive 3/8 in. Hex Bit Socket
Mfr # 49-66-5152
Zoro # G2119788
Not eligible for select promotions
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-5152
- Zoro # G2119788
- UPC # 045242556304
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Linemans Socket |
Description
Linemans Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- DRILLCO 5/8 X 18, SDS PLUS DRILL - 1700A (170A14018)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 7/64 (44407)
- WESTWARD 23/64" 135 Deg. Jobber Length Drill Bit (401J80)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 5mm Hex Bit Socket (49-66-5155)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5156)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9085)
- MILWAUKEE TOOL 3/8 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9076)
- MILWAUKEE TOOL 1/4 in. Drive 3/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9001)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27410)
- Milwaukee Tool Sockets