Shop All Sockets
Milwaukee Tool
SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket
Mfr # 49-66-5145
Zoro # G2119876
product price: $11.99
/ea
Not eligible for select promotions
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-5145
- Zoro # G2119876
- UPC # 045242572878
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Size | 5mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Linemans Socket |
Description
Linemans Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Rod Sewer 1/2X3/64X25' (50250)
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (73019D2B41340)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120U)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J02)
- MILWAUKEE TOOL 1/4 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9051)
- MILWAUKEE TOOL 1/4 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9050)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9062)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail (49-66-6736)
- MILWAUKEE TOOL 1/2 in. Drive 24mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9125)
- MILWAUKEE TOOL O Ring Kit Soc Clip (14-46-1005)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YR75)
- Milwaukee Tool Sockets & Ratchets