Shop All Sockets
Milwaukee Tool
SHOCKWAVE Lineman's 1/2 in. Drive 3/8 in. Hex Bit Socket
Mfr # 49-66-5142
Zoro # G2119928
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Material Steel
- Size 3/8"
- Width 1.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-5142
- Zoro # G2119928
- UPC # 045242533732
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Size | 3/8" |
Width | 1.73 |
Length | 0.98 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Number of Pieces | 1 |
Sockets Included | 3/8 in. |
Color | Black |
System of Measurement | Inch |
Ratchets Included | No |
Item | Socket |
Application | shearbolt |
Description
Linemans Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2788)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOS125CF10)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8NCR)
- CENTURY DRILL & TOOL Titanium Drill Bit, 25/64 in. (88425)
- MILWAUKEE TOOL 3/8 in. Drive 1/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9073)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5156)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5/16 in. - 8mm Hex Bit Socket (49-66-5141)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9069)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9053)
- MILWAUKEE TOOL 1/2" Drive 23mm Deep Socket (45-34-2123)
- URREA 3/8"drive, 8mm, 6 point deep socket. (5008HM)
- Milwaukee Tool Sockets