Shop All Screwdriver Bits
Milwaukee Tool
SHOCKWAVEâ„¢ Insert Bit Phillips #1
Mfr # 48-32-4411
Zoro # G802542293
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
Not eligible for select promotions
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- Overall Bit Length 1 in
- Number of Pieces 2
- Screwdriver Bit Material High Speed Steel
- Drill Bit Size P1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4411
- Zoro # G802542293
- UPC # 45242195428
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Drill Bit Size | P1 |
Shank Size | 1/4 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 2 |
Screwdriver Bit Material | High Speed Steel |
Drive Type | Phillips |
Material | Steel |
Bit Type | Screwdriver |
Screwdriver Bit Type | Insert |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO #5 Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J09929)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- CURRENT TOOLS 1/2" to 1" Mechanical Bender for RIGID/IMC conduit (750)
- BONDHUS Insert Bit, 1/4" (0715730119)
- MILWAUKEE TOOL SHOCKWAVE POWER BIT 2 IN NO 2 PHIL (48-32-4602)
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- CENTURY DRILL & TOOL Star Screwdriving Bit T10 Power 2" S2 Steel 125Pc (60210)
- Milwaukee Tool Screwdrivers and Nutdrivers