Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE Impact Torx T15 Insert Bits (25 Pk)
Mfr # 48-32-4134
Zoro # G7588734
product price: $15.65
/pk 25, $0.63/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single End/Double End Single End
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4134
- Zoro # G7588734
- UPC # 045242331284
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 1" |
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Fastening Tool Tip Size | T15 |
Overall Bit Length | 1 in |
Point Size | T15 |
Tip Size | T15 |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Shank Style | Hex |
Impact Rated | Yes |
Fastening Tool Item | Insert Bit |
Finish | Black Phosphate |
Bit Style | Torx(R) |
SAE or Metric | SAE |
Application - Tools | Impact |
Includes | (25) T15 Insert Bits |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size T15, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) T15 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/4 Square 31mm 1/4 Sq. Drive (2771)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- MILWAUKEE TOOL 1 in. TORX T15 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4628)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T15 Power Bits (25 Pk) (48-32-4394)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T15 Power Bit (48-32-4483)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4289)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 25-Piece Pack (48-32-4191)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #2 Power Bits (5 PK) (48-32-4606)
- Milwaukee Tool Power Screwdriver Bits