Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE Impact Square Recess #3 Insert Bits (2 PK)
Mfr # 48-32-4423
Zoro # G3643692
product price: $1.39
/pk 2, $0.70/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Bit Length 1 in
- Application - Tools Impact
- Fastening Tool Material S2 Steel
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4423
- Zoro # G3643692
- UPC # 045242198931
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #3 |
Shank Size | 1/4" |
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Tip Size | #3 |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Item | Insert Bit |
Impact Rated | Yes |
Finish | Black Phosphate |
Includes | (2) SQ3 Insert Bits |
Fastening Tool Item | Insert Bit |
SAE or Metric | SAE |
Bit Style | Square Recess |
Shank Style | Hex |
Number of Pieces | 2 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (2) SQ3 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046R)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCV28T)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (5 PK) (48-32-4605)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #3 Power Bit (48-32-4573)
- MILWAUKEE TOOL 3-1/2 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4575)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #2 Power Bits (10 Pk) (48-32-4215)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4601)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bit (48-32-4487)
- VIM PRODUCTS VIM Tools T10 Tamper Proof and 5 Point Security Drive Blade, 12 in. Long (TPXL10)
- Milwaukee Tool Power Fastening Tools