Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE Impact Square Recess #2 Insert Bits (5 PK)
Mfr # 48-32-4605
Zoro # G3693733
Not eligible for select promotions
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Single End/Double End Single End
- Finish Black Phosphate
- Overall Bit Length 1 in
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4605
- Zoro # G3693733
- UPC # 045242195633
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Fastening Tool Tip Size | #2 |
Point Size | #2 |
Hex Shank Size | 1/4 in |
Tip Size | #2 |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Single End/Double End | Single End |
Fastening Tool Item | Insert Bit |
Finish | Black Phosphate |
Includes | (5) SQ2 Insert Bits |
Item | Insert Bit |
Impact Rated | Yes |
Shank Style | Hex |
Fastening Tool Material | S2 Steel |
Bit Style | Square Recess |
SAE or Metric | SAE |
Number of Pieces | 5 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (5) SQ2 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Block Line Stretcher, 6" - 8" (BL342)
- RIDGID Vac, Red 14 Gal Wet/Dry Rt1400 (62718)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #3 Power Bits (2 PK) (48-32-4910)
- MILWAUKEE TOOL 3-1/2 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4575)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- MILWAUKEE TOOL SHOCKWAVE 2" POWER BIT TORX T10 (48-32-4482)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #3 Power Bit (48-32-4573)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- Milwaukee Tool Power Screwdriver Bits