Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE Impact Square Recess #2 Insert Bits (25 PK)
Mfr # 48-32-4122
Zoro # G7529541
Not eligible for select promotions
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square Recess
- Fastening Tool Material S2 Steel
- Point Size #2
- Application - Tools Impact
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4122
- Zoro # G7529541
- UPC # 045242331185
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Point Size | #2 |
Overall Bit Length | 1 in |
Fastening Tool Tip Size | #2 |
Overall Length | 1" |
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Tip Size | #2 |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Application - Tools | Impact |
Single End/Double End | Single End |
Includes | (25) SQ2 Insert Bits |
Impact Rated | Yes |
Finish | Black Phosphate |
Shank Style | Hex |
Fastening Tool Item | Insert Bit |
SAE or Metric | SAE |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) SQ2 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x1-5/8"x3-3/4" (C75191)
- SUPERCUT 131.5 L, 0.125 W, 0.025 Thick, Carbon Steel (448986)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt. Deep, 22mm (14722)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #2 Power Bit (48-32-4472)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #1 Power Bits (25 PK) (48-32-4171)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- MILWAUKEE TOOL 1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4637)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 7/64" Power Bits (25PK) (48-32-4155)
- Milwaukee Tool Power Fastening Tools