Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE Impact Magnetic Bit Holder
Mfr # 48-32-4203
Zoro # G7567743
product price: $906.99
/pk 250, $3.63/ea
Free Shipping & Returns
Not eligible for select promotions
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Shank Size 1/4"
- Material Steel
- Bit Style Magnetic Bit Holder
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4203
- Zoro # G7567743
- UPC # 045242331697
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 3" |
Overall Bit Length | 3 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Bit Style | Magnetic Bit Holder |
Measurement Type | SAE |
Includes | (250) Shockwave(TM) 3 in Impact Magnetic Bit Holder |
Number of Pieces | 250 pc. |
Impact Rated | Yes |
Fastening Tool Material | Steel |
Shank Style | Hex |
Bit Holder Drive Type | Hex |
Application - Tools | Impact |
SAE or Metric | SAE |
Fastening Tool Item | Bit Holder |
Bit Retainer Type | Retaining Ring |
Item | Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Description
Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Yes, Number of Pieces 250, Includes (250) Shockwave(TM) 3 in Impact Magnetic Bit Holder, Package Quantity 250
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE $SKT FILTER 5pc SET (LI13300)
- GEARWRENCH 12 Piece Punch and Chisel Set (82305)
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- FLAMEFIGHTER Pulaski Axe, Fiberglass, 36 In. (PUL)
- MILWAUKEE TOOL Drill & Impact Driver Bit Holder (49-16-3697)
- MILWAUKEE TOOL 9mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4609)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0532)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 12mm (10 Pk) (49-66-0712)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4526)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4523)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0502)
- Milwaukee Tool Nut Setters and Bit Holders