Shop All Impact Socket Adapters
This Product is Discontinued
Milwaukee Tool
SHOCKWAVE Impact Insert Socket Adapter Set - 3PC (Discontinued)
Mfr # 48-32-5023
Zoro # G9760633
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- SAE or Metric SAE
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-5023
- Zoro # G9760633
- UPC # 045242343942
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 1/2 in |
Output Drive Size | 1/4 in, 3/8 in, 1/2 in |
Input Drive Size | 1/4 in |
Adapter Size | 1/4", 3/8" & 1/2" Square |
Description
The Milwaukee 48-32-5023 SHOCKWAVE Impact Insert Socket Adapter Set - 3PC is an impact socket adapter set that allows you to use your 1/4 in. drive impact driver with sockets of different types and sizes. The adapters are designed for use with square output drives, so they will fit most brands of 1/4 in., 3/8 in. and 1/2 in. square male drivers. These socket adapters are made from alloy steel for durability and long life, while the black oxide finish offers protection against corrosion. Each adapter has a length of 1 1/2 in., allowing them to reach into hard-to-reach spaces easily. If you want to get the job done right, then this Milwaukee SHOCKWAVE Impact Insert Socket Adapter Set - 3PC is definitely worth considering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.