Shop All Screwdriver Bit Sets
Milwaukee Tool
SHOCKWAVE Impact Hex Insert Bit Set -9PC
Mfr # 48-32-4616
Zoro # G9490634
Not eligible for select promotions
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Finish Black Phosphate
- Application Screwdrivng
- Includes (9) 1 in Hex Insert Bits: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/64 in, 5/32 in, 3/16 in, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4616
- Zoro # G9490634
- UPC # 045242343935
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Finish | Black Phosphate |
Application | Screwdrivng |
Includes | (9) 1 in Hex Insert Bits: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/64 in, 5/32 in, 3/16 in, 1/4 in |
Number of Pieces | 7 pc. |
Impact Rated | Yes |
No. of Pieces | 9 |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Item | Screwdriver Bit Set |
Application - Tools | Impact |
Description
Screwdriver Bit Set, No. of Pieces 9, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes (9) 1 in Hex Insert Bits: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 3/64 in, 5/32 in, 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- ALLSOURCE Lamp Window Plexiglass (41829)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x7 In (48-20-7091)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fiberglass Handle, 8 oz. (KTI-71708)
- MILWAUKEE TOOL 100 pc. SHOCKWAVE Impact Duty Driver Bit PACKOUT Set (48-32-4082)
- MILWAUKEE TOOL SHOCKWAVE Torx 1” Insert Bit Set - 7PC (48-32-4615)
- MILWAUKEE TOOL Shockwave 1" METRIC HEX Impact Bit Set 8pc (48-32-4617)
- MILWAUKEE TOOL Driver Bit Set, Includes Case, 124 Pieces (48-32-4034)
- MILWAUKEE TOOL Screwdriver Bit Set, 10 8/25" L Bit (48-32-1556)
- MILWAUKEE TOOL 1/4 in Screwdriver Bit Set, 26-Piece (48-32-4408)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ12P1)
- Milwaukee Tool Screwdrivers and Nutdrivers