Shop All Impact Socket Extensions
Milwaukee Tool
Shockwave Impact Extractor Set - 6PC
Mfr # 48-32-8000
Zoro # G3380531
product price: $31.97
/ea
$31.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Natural
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-8000
- Zoro # G3380531
- UPC # 045242484836
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 1 9/64 in |
Size | 1/2 in, 1/4 in, 1/4 in to 3/8 in, 3/8 in, 5/16 in, 7/16 in |
Socket Size Range | 1/4 in to 1/2 in |
Standard Socket Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in |
Standard Socket Style/Size | Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Socket Size | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in |
Socket Length | 1 3/8 in |
Output Drive Size | 3/8" |
Socket Depth | 3/8" |
Description
Impact Extractor Set, Alloy Steel, Natural, 3/8 in, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/8 in, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, Standard Socket Count/Style (5) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- BETA 1/2” female square drive ratchet, 72 teeth (009200889)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 9mm (80430)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6702)
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6703)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 6 in L (49-66-6701)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6710)
- MILWAUKEE TOOL Socket Extension, 1 pcs, Chrome, 5 in L (43-24-9104)
- MARTIN TOOLS SPROCKET & GEAR SKT 3/4 DR 10" EXTENSION IMP (MT6110)
- Milwaukee Tool Impact Socket Extensions