Shop All Step Drill Bits
Milwaukee Tool
SHOCKWAVE Impact Duty #4 3/16 - 7/8"
Mfr # 48-89-9244
Zoro # G1205764
product price: $54.97
/ea
Not eligible for select promotions
$54.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 3/16 in to 7/8 in
- Shank Size 1/4 in
- Step Thickness 1/16 in
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9244
- Zoro # G1205764
- UPC # 045242505081
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 7/8 in |
Shank Size | 1/4 in |
Number of Hole Sizes | 12 |
Overall Length | 3 9/16 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Size | 3/16" - 7/8" |
Number Hole Sizes | 12 |
Shank Diameter | 1/4 in |
Minimum Hole Size | 3/16 in |
Shank Hex Size | 1/4 in |
Maximum Hole Size | 7/8 in |
Description
Step Drill Bit, High Speed Steel, TiAlN, 3/16 in to 7/8 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 9/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver Bit and Accessry Set, 27 pcs. (008600880)
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- CUSTOM LEATHERCRAFT Belts 3 in. Padded Comfort Tool (5623)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #3 3/16 - 3/4" (48-89-9243)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #1 1/8 - 1/2" (48-89-9241)
- MILWAUKEE TOOL 1/8 in. - 1/2 in. #1 Cobalt Step Drill Bit (48-89-9281)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- KLEIN TOOLS Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch (KTSB14)
- Milwaukee Tool Drill Bits