Shop All Impact Sockets
This Product is Discontinued
Milwaukee Tool
SHOCKWAVE Impact Duty 3/8" Deep Well Socket 1/2" (Discontinued)
Mfr # 49-66-4426
Zoro # G3641513
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Socket Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4426
- Zoro # G3641513
- UPC # 045242195336
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1/2 in |
Overall Length | 2 1/2 in |
Size | 1/2 in |
Socket Depth | Deep |
Socket Length | 2 1/2 in |
Description
Impact Socket, Socket Size 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.