Shop All Step Drill Bits
Milwaukee Tool
SHOCKWAVE Impact Duty #3 3/16 - 3/4"
Mfr # 48-89-9243
Zoro # G1205755
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Flutes 2
- Size Range 3/16 in to 3/4 in
- Shank Size 1/4 in
- Step Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9243
- Zoro # G1205755
- UPC # 045242505074
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 3/4 in |
Shank Size | 1/4 in |
Number of Hole Sizes | 10 |
Overall Length | 3 1/4 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Size | 3/16" - 3/4" |
Maximum Hole Size | 3/4 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Number Hole Sizes | 10 |
Minimum Hole Size | 3/16 in |
Description
Step Drill Bit, High Speed Steel, TiAlN, 3/16 in to 3/4 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 1/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 ER-32 Collet Chuck (3900-5066)
- TOOLPRO Foot Plate for ToolPro stilts (TPS9)
- KYOCERA Micro Drill Bit, Uncoated, 1/32" Bit Size (07307)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #4 3/16 - 7/8" (48-89-9244)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole (48-89-9301)
- MILWAUKEE TOOL #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
- MILWAUKEE TOOL #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206)
- IRWIN Unibit High Speed Stl Frctnl Step Drill, 9/16", 1" (VGPUN20)
- Milwaukee Tool Step Drill Bits