Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE Deep Well Impact Socket Set - 3PC
Mfr # 49-66-4417
Zoro # G9974772
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Material Alloy Steel
- Bit Style Magnetic Nut Driver
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4417
- Zoro # G9974772
- UPC # 045242340811
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 1/2 in to 9/16 in |
Socket Size | 1/2 in, 9/16 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 9/16 in |
Socket Depth | Deep |
Socket Length | 1 1/4 in |
Deep Socket Size | 1/2 in, 9/16 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/8 in, Impact Rated Yes, Socket Depth Deep, Socket Length 1 1/4 in, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1/2 in, 9/16 in, Deep Socket Count/Style (2) 6-Point, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, SAE, 5/16 to 1 in., 36-Piece (CP53000-36SSXD)
- KLEIN TOOLS Knurl/Pin/Spring, 24-Inch (21540)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 6 in L, Drive Size 1/4 in (48-32-4511)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4682)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4506)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set (48-32-2350)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 13mm (10 Pk) (49-66-0713)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 12mm (10 Pk) (49-66-0712)
- MILWAUKEE TOOL SHOCKWAVE 12" Impact Magnetic Bit Holder (48-32-4512)
- Milwaukee Tool Screwdrivers and Nutdrivers