Shop All Fastening Tool Accessories
Milwaukee Tool
SHOCKWAVE 6" IMPACT MAGNETIC DRIVE GUIDE
Mfr # 48-32-4517
Zoro # G3368659
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4517
- Zoro # G3368659
- UPC # 045242001538
- Country of Origin Taiwan, Province of China
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Overall Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Drive Guide |
Application - Tools | Impact |
Shank Style | Hex |
Fastening Tool Material | Stainless Steel |
Magnetic/Nonmagnetic | Magnetic |
Item | Drive Guide |
Bit Retainer Type | Retaining Ring |
Impact Rated | Yes |
Number of Pieces | 1 pc. |
Description
Drive Guide, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 6 in, Fastening Tool Material Stainless Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated Yes, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- MAYHEW Reg Solid Punch, 1/8 In. (MAY20001)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35105)
- HHIP Sensitive Hand Drill Feed & 1/8" Keyless Drill Chuck (3700-5000)
- MILWAUKEE TOOL SHOCKWAVE 4" IMPACT MAGNETIC DRIVE GUIDE (48-32-4516)
- MILWAUKEE TOOL SHOCKWAVE 7PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4518)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Drive Guide Set - 7 PC (48-32-4515)
- MILWAUKEE TOOL SHOCKWAVE 18 in Impact Locking Bit Holder (48-32-4534)
- MILWAUKEE TOOL SHOCKWAVE 2 7/8 in Impact Locking Bit Holder (48-32-4531)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3" L (ZM81)
- Milwaukee Tool Power Fastening Tools