Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE 3/8” Insert Nutdriver (3 Pk)
Mfr # 49-66-4515
Zoro # G9490661
product price: $7.99
/pk 3, $2.66/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Shank Size 1/4"
- Overall Length 1 1/2 in
- Material Steel
- Bit Style Magnetic Nut Driver
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-4515
- Zoro # G9490661
- UPC # 045242324361
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" |
Overall Length | 1 1/2 in |
Overall Nutsetter Length | 1 1/2 in |
Nutsetter Hex Size | 3/8 in |
Hex Shank Size | 1/4 in |
Fastening Size | 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 1/2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Milwaukee, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- DRILL AMERICA #2-56 13/16" OD HSS Round Adjustable Die (DWTH1316-256)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914M)
- MARKAL Railroad Chalk 1" Tip, White, 144PK (80500)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- MILWAUKEE TOOL SHOCKWAVE Insert Magnetic Nut Driver Set (49-66-4563)
- MILWAUKEE TOOL SHOCKWAVE 7/16” Insert Nutdriver Set (3 Pk) (49-66-4516)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- MILWAUKEE TOOL SHOCKWAVE Conduit Reamer Replacement Blades (48-32-2351)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0532)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- Milwaukee Tool Nut Setters and Bit Holders