Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 3-1/2" Impact Torx T27 Power Bits (25 Pk)
Mfr # 48-32-4397
Zoro # G7448752
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single End/Double End Single End
- SAE or Metric SAE
- Bit Style Torx(R)
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4397
- Zoro # G7448752
- UPC # 045242331611
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Point Size | T27 |
Hex Shank Size | 1/4 in |
Shank Size | 1/4" |
Overall Bit Length | 3 1/2 in |
Fastening Tool Tip Size | T27 |
Tip Size | T27 |
Bit Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Single End/Double End | Single End |
SAE or Metric | SAE |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Finish | Black Phosphate |
Impact Rated | Yes |
Includes | (25) T27 3-1/2 in Insert Bits |
Item | Power Bit |
Application - Tools | Impact |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Milwaukee® SHOCKWAVETM Impact DutyTM driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized ShockzoneTM geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined TipTM prevents stripping and reduces wobble while the Custom Alloy76TM steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVETM driver bits are built to deliver extreme durability for the most demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (346008)
- ABC HAMMERS 53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25" (ABC4DB)
- CRAFTSMAN Cast Torpedo Level, 9 (CMHT82391)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T27 Power Bit (48-32-4486)
- MILWAUKEE TOOL 6 in. TORX T27 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4247)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 2" Slotted #8/#10 Power Bit (2 Pack) (48-32-4920)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (2PK) (48-32-4417)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- BONDHUS Power Bit Sets - 10836 (10836)
- Milwaukee Tool Power Screwdriver Bits