Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 3-1/2" Impact Torx T20 Power Bits (25 Pk)
Mfr # 48-32-4395
Zoro # G7564882
product price: $53.19
/pk 25, $2.13/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fastening Tool Tip Size T20
- Bit Style Torx(R)
- Overall Bit Length 3 1/2 in
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4395
- Zoro # G7564882
- UPC # 045242331598
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Overall Bit Length | 3 1/2 in |
Hex Shank Size | 1/4 in |
Overall Length | 3-1/2" |
Point Size | T20 |
Shank Size | 1/4" |
Tip Size | T20 |
Bit Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Bit |
Bit Style | Torx(R) |
Application - Tools | Impact |
Impact Rated | Yes |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Includes | (25) T20 3-1/2 in Insert Bits |
Fastening Tool Item | Power Bit |
Single End/Double End | Single End |
Finish | Black Phosphate |
Shank Style | Hex |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) T20 3-1/2 in Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/8 in. (IMD1001)
- DRILL AMERICA HSS Spiral Point Tap, M14-1.25, 3 Flutes (DWTG14X1.25)
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- MILWAUKEE TOOL 6 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4245)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4263)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bit (3 Pack) (48-32-4488)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 2-Piece Pack (48-32-4412)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- Milwaukee Tool Power Screwdriver Bits