Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 3-1/2" Impact Square Recess #3 Power Bits (25 Pk)
Mfr # 48-32-4196
Zoro # G7580011
product price: $64.99
/pk 25, $2.60/ea
Not eligible for select promotions
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Overall Length 3-1/2"
- Finish Black Phosphate
- Shank Style Hex
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4196
- Zoro # G7580011
- UPC # 045242331574
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Fastening Tool Tip Size | #3 |
Overall Bit Length | 3 1/2 in |
Hex Shank Size | 1/4 in |
Point Size | #3 |
Shank Size | 1/4" |
Tip Size | #3 |
Bit Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Finish | Black Phosphate |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Includes | (25) SQ3 3-1/2 in Insert Bits |
SAE or Metric | SAE |
Bit Style | Square Recess |
Impact Rated | Yes |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Power Bit |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Square Recess, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) SQ3 3-1/2 in Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- PROTO Punch, Aligning, 16in (J155/8)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- STANLEY Rabbet Plane (12-978)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (25 PK) (48-32-4161)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- MILWAUKEE TOOL 3-1/2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4580)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (2PK) (48-32-4417)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) (48-32-4185)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- Milwaukee Tool Power Fastening Tools