Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk)
Mfr # 48-32-4187
Zoro # G7535385
product price: $32.39
/pk 25, $1.30/ea
Not eligible for select promotions
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Bit Length 2 in
- SAE or Metric SAE
- Application - Tools Impact
- Impact Rated Yes
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4187
- Zoro # G7535385
- UPC # 045242331499
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Overall Length | 2" |
Fastening Tool Tip Size | T30 |
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Point Size | T30 |
Tip Size | T30 |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Bit |
Fastening Tool Item | Power Bit |
SAE or Metric | SAE |
Application - Tools | Impact |
Impact Rated | Yes |
Finish | Black Phosphate |
Shank Style | Hex |
Includes | (25) T30 2 in Insert Bits |
Bit Style | Torx(R) |
Fastening Tool Material | S2 Steel |
Single End/Double End | Single End |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Power Bit |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size T30, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (25) T30 2 in Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Power Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 3 Flutes (A222079-STIUNC6)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026M)
- MORSE 1-9/16" Carbide Grit Hole Saw (MHSG25)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T30 Power Bits (2PK) (48-32-4914)
- MILWAUKEE TOOL 2 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4687)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bit (48-32-4487)
- MILWAUKEE TOOL 3-1/2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4566)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- Milwaukee Tool Power Screwdriver Bits