Shop All Power Screwdriver Bits
Milwaukee Tool
Shockwave 2" Impact Slotted 7/64" Power Bits (25PK)
Mfr # 48-32-4155
Zoro # G7476497
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2"
- Application - Tools Impact
- Impact Rated Yes
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4155
- Zoro # G7476497
- UPC # 045242331451
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in. |
Fastening Tool Tip Size | 7/64" |
Point Size | 3-4 |
Tip Size | 7/64" |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Bit |
Application - Tools | Impact |
Impact Rated | Yes |
Single End/Double End | Single End |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Includes | (25) SL 7/64 in 2 in Insert Bits |
Finish | Black Phosphate |
Shank Style | Hex |
SAE or Metric | SAE |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Power Bit |
Description
Milwaukee® SHOCKWAVETM Impact DutyTM driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized ShockzoneTM geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined TipTM prevents stripping and reduces wobble while the Custom Alloy76TM steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVETM driver bits are built to deliver extreme durability for the most demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (21860NNN)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Fixed Handle (K0160.2125X14)
- MITUTOYO Digimatic Thickness Gage, 0 to 0.470In (547-500S)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T25 Power Bit (48-32-4561)
- MILWAUKEE TOOL 2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4683)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (2 PK) (48-32-4414)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bit (48-32-4487)
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- VESSEL Precision Bit Halfmoon-Shank 4mm, PK10 (D71P1364)
- Milwaukee Tool Power Fastening Tools