Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 2" Impact Slotted 1/4" Power Bits (25 Pack)
Mfr # 48-32-4158
Zoro # G7452155
product price: $45.45
/pk 25, $1.82/ea
$45.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Shank Size 1/4 in
- Point Size 8-10
- Application - Tools Impact
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4158
- Zoro # G7452155
- UPC # 045242331420
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Point Size | 8-10 |
Overall Length | 2" |
Shank Size | 1/4" |
Fastening Tool Tip Size | 1/4" |
Overall Bit Length | 2 in |
Tip Size | 1/4" |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Power Bit |
Finish | Black Phosphate |
Bit Style | Slotted |
Shank Style | Hex |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
Single End/Double End | Single End |
Includes | (25) SL 1/4 in 2 in Insert Bits |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Insert Bit |
Description
Milwaukee® SHOCKWAVETM Impact DutyTM driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized ShockzoneTM geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined TipTM prevents stripping and reduces wobble while the Custom Alloy76TM steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVETM driver bits are built to deliver extreme durability for the most demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6" x 7/8" (00611)
- CTA MANUFACTURING SOCKET DEEP 3/8" 16MM (CTA1716)
- DYNABRADE Stockade Recip. Saw Versatility Kit (12206)
- TEKTON Stubby Combination Wrench Set w/Pouch, 11-Piece 1/4-3/4 in. (WCB94401)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (25PK) (48-32-4116)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (25PK) (48-32-4117)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 3/16" Power Bit (48-32-4919)
- MILWAUKEE TOOL 2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4682)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 2 Power Bits (25PK) (48-32-4145)
- MILWAUKEE TOOL 3-1/2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4578)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit (48-32-4560)
- Milwaukee Tool Power Fastening Tools