Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK)
Mfr # 48-32-4144
Zoro # G7484391
product price: $32.99
/pk 25, $1.32/ea
Not eligible for select promotions
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Includes (25) ECX1 Insert Bits
- Shank Size 1/4"
- Finish Black Phosphate
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4144
- Zoro # G7484391
- UPC # 045242331383
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Shank Size | 1/4" |
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | #1 |
Tip Size | #1 |
Bit Length | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Power Bit |
Includes | (25) ECX1 Insert Bits |
Finish | Black Phosphate |
Impact Rated | Yes |
Shank Style | Hex |
SAE or Metric | SAE |
Fastening Tool Material | S2 Steel |
Application - Tools | Impact |
Item | Power Bit |
Bit Style | ECX(TM) |
Single End/Double End | Single End |
Number of Pieces | 25 pc. |
Material | Steel |
Fastening Tool Item Type | Magnetic Power Bit |
Description
Milwaukee® SHOCKWAVETM Impact DutyTM driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized ShockzoneTM geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined TipTM prevents stripping and reduces wobble while the Custom Alloy76TM steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVETM driver bits are built to deliver extreme durability for the most demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 8 X 2" Granite Check With Fine Adjust (4401-0021)
- STALWART Stalwart 75-ST6043 Router Bit Set with 0.25 in. Shank & Wood Storage Case - 15 Piece (75-ST6043)
- ZORO SELECT Swaging Tool, Cable Size 3/8 In (1DMV3)
- RUKO 3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214809)
- MILWAUKEE TOOL SHOCKWAVE 1" 2PC Impact ECX Combo Kit (48-32-4440)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- MILWAUKEE TOOL SHOCKWAVE 2" 2PC ECX Combo Kit (48-32-4443)
- MILWAUKEE TOOL SHOCKWAVE 2”Impact Square Recess #2 Power Bits (25 PK) (48-32-4172)
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #2 Power Bit (48-32-4472)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bit (48-32-4487)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- Milwaukee Tool Power Fastening Tools