Shop All Nut Setters and Bit Holders
Milwaukee Tool
SHOCKWAVE 2-9/16" Magnetic Nutdriver 10mm (10 Pk)
Mfr # 49-66-0710
Zoro # G7567226
product price: $49.99
/pk 10, $5.00/ea
Not eligible for select promotions
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Shank Size 1/4"
- Material Steel
- Bit Style Magnetic Nut Driver
- Measurement Type Metric
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-0710
- Zoro # G7567226
- UPC # 045242331796
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 10mm |
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Nutsetter Hex Size | 10 mm |
Hex Shank Size | 1/4 in |
Overall Nutsetter Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 10 mm |
Description
Nutsetter, Measurement System Metric, Fastening Size 10 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 10, Tool Brand Milwaukee, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 X 6-3/4, ANCHOR DRILL -1800A (180A1126)
- KO-KEN Bit Socket TORX T70 60mm 1/2 Sq. Drive (4025.60-T70)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) (49-66-0708)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (49-66-0932)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 3/8" (10 PK) (49-66-0535)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4522)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0503)
- MILWAUKEE TOOL Drill & Impact Driver Bit Holder (49-16-3697)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter x 2-9/1 (165NN416)
- Milwaukee Tool Nut Setters and Bit Holders