Shop All Fastening Tool Accessories
Milwaukee Tool
SHOCKWAVE 2 7/8 in Impact Locking Bit Holder
Mfr # 48-32-4531
Zoro # G2477437
product price: $9.49
/ea
Not eligible for select promotions
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 2 7/8 in
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4531
- Zoro # G2477437
- UPC # 045242483471
- Country of Origin China
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 7/8 in |
Overall Length | 2.875" |
Length | 2-7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Item | Bit Holder |
Application - Tools | Impact |
Shank Style | Hex |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Number of Pieces | 1 |
Impact Rated | Yes |
Bit Retainer Type | Locking Quick Change |
Item | Bit Holder |
Description
Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 7/8 in, Fastening Tool Material Steel, Bit Retainer Type Locking Quick Change, Magnetic, Impact Rated Yes, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1"DR X 19MM HEX (4919M)
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L (1VTX6)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 25 Pack (48-00-8186)
- KRAFT TOOL Square End Magnesium Hand F, 14" x 3-1/4 (CF014PF)
- MILWAUKEE TOOL SHOCKWAVE 18 in Impact Locking Bit Holder (48-32-4534)
- MILWAUKEE TOOL SHOCKWAVE 12 in Impact Locking Bit Holder (48-32-4533)
- MILWAUKEE TOOL SHOCKWAVE 6 in Impact Locking Bit Holder (48-32-4532)
- MILWAUKEE TOOL SHOCKWAVE 6" IMPACT MAGNETIC DRIVE GUIDE (48-32-4517)
- MILWAUKEE TOOL SHOCKWAVE 3" IMPACT MAGNETIC DRIVE GUIDE (48-32-4508)
- MILWAUKEE TOOL SHOCKWAVE 4" IMPACT MAGNETIC DRIVE GUIDE (48-32-4516)
- DEWALT Compact Magnetic Drive Guide (DW2054)
- Milwaukee Tool Power Fastening Tools