Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 1" Impact T20 Insert Bits (15 Pack)
Mfr # 48-32-5011
Zoro # G7109448
product price: $9.97
/pk 15, $0.66/ea
Not eligible for select promotions
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material S2 Steel
- Fastening Tool Tip Size T20
- Shank Size 1/4"
- Bit Style Torx(R)
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-5011
- Zoro # G7109448
- UPC # 045242478736
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Shank Size | 1/4" |
Point Size | T20 |
Overall Bit Length | 1 in |
Hex Shank Size | 1/4 in |
Bit Length | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Tool Material | S2 Steel |
Fastening Tool Item | Insert Bit |
Item | Insert Bit |
Bit Style | Torx(R) |
Application - Tools | Impact |
Includes | (15) 1 in Insert T20 Bits |
Single End/Double End | Single End |
Impact Rated | Yes |
Number of Pieces | 15 pc. |
Material | Alloy 76 Steel |
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size T20, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Torx(R), Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (15) 1 in Insert T20 Bits, Impact Rated Yes, Insert Bit, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS 40 Piece Fractional and Metric Thread Restorer Kit (972)
- WRIGHT TOOL 1 in Drive Impact Socket 29 mm Size, Standard Socket, black oxide (88-29MM)
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- SKIL Jigsaw 120V 4.5A (4295-01)
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T20 Power Bits (15 Pack) (48-32-5012)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4462)
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4802)
- VEGA Double Square 2 Power Bit x 2 (150DS02A)
- Milwaukee Tool Power Screwdriver Bits