Shop All Drain Cleaning Accessories
Milwaukee Tool
Sewer Drum Machine
Mfr # MXF500-1CP, MXF500-1CP
Zoro # G102485740
product price: $6,397.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) MX FUEL Chargers, (2) REDLITHIUM CP203 Battery Pack
- Overall Length 32.5 in
- Drain Line I.D. Size Range 2 in to 8 in
- Hz Not Specified
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MXF500-1CP, MXF500-1CP
- Zoro # G102485740
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Overall Length | 32.5 in |
Drain Line I.D. Size Range | 2 in to 8 in |
Overall Height | 47 in |
Overall Width | 22 in |
Minimum Drain Line Inside Diameter | 3 in |
Maximum Drain Line Inside Diameter | 6 in |
For Pipe Size | 3 in to 6 in |
Manufacturer Warranty Length | 2 yr Battery, 2 yr Equipment |
Description
Sewer Drum Machine Kit, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 0, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 200 RPM, Cordless Tool Kit Contents Bare Tool, (2) Batteries, (2) Chargers, Battery Capacity 3 Ah, Tool Weight 119 lb, Voltage Not Specified, Number of Batteries Included 2, Battery Platform MX FUEL, Power Source Cordless, Application Industrial Drains
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x5 (CF545)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- ELESA Brass boss, threaded hole, with cap, VCT.25 B-10-32-C9 (VCT-B (inch sizes))
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- MILWAUKEE TOOL Flexible Straight Auger for 7/8 in. Sectional Cable (48-53-3829)
- MILWAUKEE TOOL 3/8" x 50' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2773)
- MILWAUKEE TOOL 5/16" x 75' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2772)
- MILWAUKEE TOOL Funnel Auger For 7/8" Sectional Cable (48-53-3831)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Mounting Plate (47-53-2773)
- MILWAUKEE TOOL 5/16 in. x 75 ft. Chain Snake Cable (48-53-2819)
- GENERAL WIRE 25 Ft. L. Plastic Drill Drain Auger (DS25)
- Milwaukee Tool Drain Cleaning Equipment