Shop All Jaw Type Couplings
Milwaukee Tool
Service Part, 24" Hook Jaw, Adj. Nut Kit
Mfr # 43-90-0195
Zoro # G8214677
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Material Aluminum, Alloy Steel
- Includes Adjustment Nut Kit
- For Wrench Overall Length 24 in
- For Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 43-90-0195
- Zoro # G8214677
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
For Wrench Overall Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Jaw Material | Aluminum, Alloy Steel |
Includes | Adjustment Nut Kit |
Item | Hook Jaw with Adjustment Nut Kit |
For Jaw Texture | Serrated |
Description
Hook Jaw with Adjustment Nut Kit, Compatible Grainger Part Number 487R36, 52XH89, Jaw Material Aluminum, Alloy Steel, For Jaw Texture Serrated, For Wrench Overall Length 24 in, Includes Adjustment Nut Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Service Kit, 9000 Latch Parts (S602303)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- BAND-IT Scruseals And Racks PK10 (M21199)
- BESTORQ Aftermarket TROY-BILT GW-9245 Replacement Belt, 4LK220 (4LK220)
- MILWAUKEE TOOL Service Part, 10" Hook Jaw, Adj. Nut Kit (43-90-0191)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- BOSTON GEAR Jaw Coupling Hub, 3/4 in Bore, 3/16x3/32in (SSFC15 3/4)
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 0.625 (L075 HUB X 5/8 KW3/16)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" (AL1101)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- TB WOODS L-Jaw Coupling Hub, AL050, Aluminum, 3/8", NK (AL05038NK)
- Milwaukee Tool Couplings, Collars, & Adapters