Shop All Jaw Type Couplings
Milwaukee Tool
Service Part, 24" Heel Jaw Kit
Mfr # 43-90-2003
Zoro # G8213767
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Rivet, Roll Pin Kit
- Jaw Material Aluminum, Alloy Steel
- For Wrench Overall Length 24 in
- For Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 43-90-2003
- Zoro # G8213767
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
For Wrench Overall Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Rivet, Roll Pin Kit |
Item | Heel Jaw with Rivet and Roll Pin Kit |
Jaw Material | Aluminum, Alloy Steel |
For Jaw Texture | Serrated |
Description
Heel Jaw with Rivet and Roll Pin Kit, Compatible Grainger Part Number 487R36, 487R41, 52XH89, Jaw Material Aluminum, Alloy Steel, For Jaw Texture Serrated, For Wrench Overall Length 24 in, Includes Rivet, Roll Pin Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Swivel 3/8 in Hose I.D, 5/8"-18 UNF Thread (5A246)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- PARKER Flow Control Valve, 3000 psi, 1/2-14 NPTF (PCM800S)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 16.35 inch OD (2B160SK)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- MILWAUKEE TOOL Service Part, 10" Hook Jaw, Adj. Nut Kit (43-90-0191)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 14mm (L10014MM)
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJC41-15-A)
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- BOSTON GEAR Jaw Coupling Hub, 3/8 in Bore, 3/32x3/64in (SSFC12 3/8)
- Milwaukee Tool Couplings, Collars, & Adapters