Shop All Jaw Type Couplings
Milwaukee Tool
Service Part, 14" Hook Jaw, Adj. Nut Kit
Mfr # 43-90-0193
Zoro # G8212245
product price: $22.15
/ea
Not eligible for select promotions
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustment Nut Kit
- For Wrench Overall Length 14 in
- Jaw Material Aluminum, Alloy Steel
- For Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 43-90-0193
- Zoro # G8212245
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
For Wrench Overall Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Adjustment Nut Kit |
Item | Hook Jaw with Adjustment Nut Kit |
Jaw Material | Aluminum, Alloy Steel |
For Jaw Texture | Serrated |
Description
Hook Jaw with Adjustment Nut Kit, Compatible Grainger Part Number 52XH83, 52XH87, Jaw Material Aluminum, Alloy Steel, For Jaw Texture Serrated, For Wrench Overall Length 14 in, Includes Adjustment Nut Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF68-D6)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In (MF0063261)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201F-03-10S)
- MILWAUKEE TOOL Service Part, 10" Hook Jaw, Adj. Nut Kit (43-90-0191)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- DODGE Jaw Coupling Type L (L090X1/2KW)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-7/8" (L190178)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 3/4" (29HY82)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- Milwaukee Tool Jaw Type Couplings