Shop All Jaw Type Couplings
Milwaukee Tool
Service Part, 12" Hook Jaw, Adj. Nut Kit
Mfr # 43-90-0192
Zoro # G8212988
product price: $20.39
/ea
Not eligible for select promotions
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustment Nut Kit
- Jaw Material Aluminum, Alloy Steel
- For Wrench Overall Length 12 in
- For Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 43-90-0192
- Zoro # G8212988
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
For Wrench Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook Jaw with Adjustment Nut Kit |
Includes | Adjustment Nut Kit |
Jaw Material | Aluminum, Alloy Steel |
For Jaw Texture | Serrated |
Description
Hook Jaw with Adjustment Nut Kit, Compatible Grainger Part Number 52XH82, 52XH86, Jaw Material Aluminum, Alloy Steel, For Jaw Texture Serrated, For Wrench Overall Length 12 in, Includes Adjustment Nut Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- BETA 1 FILTERS Air Filter replacement filter for K40A255 / WIX (B1AF0001858)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 1 Gal, H1 (87463)
- SPEEDAIRE 1/2" ID x 50 ft Nylon Coiled Air Hose 170 PSI YL (1VEJ6)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- MILWAUKEE TOOL Service Part, 10" Hook Jaw, Adj. Nut Kit (43-90-0191)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- DAYTON Jaw Coupling Hub, L110, Sintered Iron, 1" (29HY68)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 3/4" (29HZ02)
- TB WOODS Jaw Coupling Hub, SS075, Stnls Stl, 3/4" (SS07534)
- Milwaukee Tool Jaw Type Couplings