Shop All Jaw Type Couplings
Milwaukee Tool
Service Part, 12" and 14" Heel Jaw Kit
Mfr # 43-90-2001
Zoro # G8212665
Not eligible for select promotions
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Material Aluminum, Alloy Steel
- For Wrench Overall Length 14 in
- Includes Rivet, Roll Pin Kit
- For Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 43-90-2001
- Zoro # G8212665
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
For Wrench Overall Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Jaw Material | Aluminum, Alloy Steel |
Includes | Rivet, Roll Pin Kit |
Item | Heel Jaw with Rivet and Roll Pin Kit |
For Jaw Texture | Serrated |
Description
Heel Jaw with Rivet and Roll Pin Kit, Compatible Grainger Part Number 487R39, 52XH82, 52XH83, 52XH86, 52XH87, 52XH90, Jaw Material Aluminum, Alloy Steel, For Jaw Texture Serrated, For Wrench Overall Length 14 in, Includes Rivet, Roll Pin Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT 2 7/16 Unmounted Ball Bearing (YG239NL)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- BRENNAN INDUSTRIES 32MP-32FP 90 Deg Street Elbow Forged (5502-32-32-FG)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid (L0761-060)
- MILWAUKEE TOOL Service Part, 10" Hook Jaw, Adj. Nut Kit (43-90-0191)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- BOSTON GEAR Shaft Coupler Body (FC15 3/4)
- BOSTON GEAR Jaw Coupling Hub, 3/8 in Bore, 3/32x3/64in (SSFC12 3/8)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 14mm (L09514MM)
- Milwaukee Tool Jaw Type Couplings