Shop All Jaw Type Couplings
Milwaukee Tool
Service Part, 10" Hook Jaw, Adj. Nut Kit
Mfr # 43-90-0191
Zoro # G8214150
original price:
$14.99
5% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Wrench Overall Length 10 in
- Jaw Material Aluminum, Alloy Steel
- Includes Adjustment Nut Kit
- For Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 43-90-0191
- Zoro # G8214150
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
For Wrench Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Jaw Material | Aluminum, Alloy Steel |
Includes | Adjustment Nut Kit |
Item | Hook Jaw with Adjustment Nut Kit |
For Jaw Texture | Serrated |
Description
Hook Jaw with Adjustment Nut Kit, Compatible Grainger Part Number 487R47, 52XH81, 52XH85, Jaw Material Aluminum, Alloy Steel, For Jaw Texture Serrated, For Wrench Overall Length 10 in, Includes Adjustment Nut Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 1.5 (560/553X)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- RULAND Urethane Spider, Tq 285 In-Lbs, JC36/MJC57 (JD36/57-92Y)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 25mm (L11025MM)
- BOSTON GEAR Shaft Coupler Body, 1-1/2 In. Bore Dia. (FC30 1 1/2)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC57-16-A)
- BOSTON GEAR Shaft Coupler Body (FC38 1 1/4)
- RULAND Jaw Coupling Hub, 3/8in., Aluminum (JS26-6-A)
- Milwaukee Tool Jaw Type Couplings