Shop All Jaw Type Couplings
Milwaukee Tool
Service Part, 10" Heel Jaw Kit
Mfr # 43-90-2000
Zoro # G8212997
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Wrench Overall Length 10 in
- Includes Rivet, Roll Pin Kit
- Jaw Material Aluminum, Alloy Steel
- For Jaw Texture Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 43-90-2000
- Zoro # G8212997
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
For Wrench Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Rivet, Roll Pin Kit |
Jaw Material | Aluminum, Alloy Steel |
Item | Heel Jaw with Rivet and Roll Pin Kit |
For Jaw Texture | Serrated |
Description
Heel Jaw with Rivet and Roll Pin Kit, Compatible Grainger Part Number 487R47, 52XH81, 52XH85, Jaw Material Aluminum, Alloy Steel, For Jaw Texture Serrated, For Wrench Overall Length 10 in, Includes Rivet, Roll Pin Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-32-150-PPV-A (DNC-32-150-PPV-A)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20744 (08Z-606)
- DAYTON Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (4M261)
- DAYTON C-Frame Motor, Shaft End, 1 In. L, Auto (4M073E)
- MILWAUKEE TOOL Service Part, Chtr Hook Jaw, Adj. Nut Kit (43-90-0196)
- MILWAUKEE TOOL Service Part, 10" Hook Jaw, Adj. Nut Kit (43-90-0191)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JS26-12-A)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 4 (6220H70)
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- DAYTON Jaw Coupling Hub, L150, Sintered Iron, 7/8" (29HY49)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JS16-8-A)
- Milwaukee Tool Couplings, Collars, & Adapters