Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 3-5/8"
Mfr # 48-25-3621
Zoro # G0440063
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3-5/8"
- Overall Length 4 in
- Shank Size 3-5/8"
- For Use With For 1/2 in D-Handle Drills and Larger Drills
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-3621
- Zoro # G0440063
- UPC # 045242119554
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 3-5/8" |
Overall Length | 4 in |
Shank Size | 3-5/8" |
Drill Bit Size | 3 5/8 in |
Shank Diameter | 7/16 in |
Maximum Drilling Depth | 4 in |
Tubing Entrance Size | 3 5/8 in |
Pipe/Rigid Conduit Entrance Size | 3 5/8 in |
Description
Self Feed Drill Bit, High Speed Steel, 3 5/8 in, Straight with Three Flats, Bright (Uncoated), Maximum Drilling Depth 4 in, Overall Length 4 in, Shank Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3903)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510326)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- EXCEL BLADES #16 Stencil Replacement Blade - 100 pcs., 5 pack (22616)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" (48-25-5140)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- DEWALT 3-5/8" Heavy-Duty Self-Feed Bit (DW1641)
- Milwaukee Tool Drill Bits