Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 2-9/16"
Mfr # 48-25-2562
Zoro # G0322472
product price: $33.65
/ea
Not eligible for select promotions
$33.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia. 2-9/16"
- Overall Length 6 3/4 in
- Shank Size 2-9/16"
- Material Heat Treated Steel Alloy
- Drill Bit Size 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-2562
- Zoro # G0322472
- UPC # 045242119479
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-9/16" |
Overall Length | 6 3/4 in |
Shank Size | 2-9/16" |
Drill Bit Size | 2 9/16 in |
Shank Length | 3 in |
Pipe/Rigid Conduit Entrance Size | 2 9/16 in |
Flute Length | 1 in |
Maximum Drilling Depth | 6 in |
Shank Hex Size | 7/16 in |
Shank Diameter | 7/16 in |
Tubing Entrance Size | 2 9/16 in |
Description
Self Feed Drill Bit, High Speed Steel, 2 9/16 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 3/4 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- HUSQVARNA Blade Guard (542204089)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- MILWAUKEE TOOL Selfeed Bit 1-3/8" (48-25-1372)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- BOSCH Self-Feeding Bit, 1-3/4In (SF1751)
- Milwaukee Tool Drill Bits