Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 2"
Mfr # 48-25-2002
Zoro # G2411087
product price: $47.97
/ea
Not eligible for select promotions
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2"
- Overall Length 6 3/4 in
- Shank Size 2"
- Drill Bit Size 2 in
- Drill Style Self-Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-2002
- Zoro # G2411087
- UPC # 045242119325
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2" |
Overall Length | 6 3/4 in |
Shank Size | 2" |
Drill Bit Size | 2 in |
Shank Hex Size | 7/16 in |
Tubing Entrance Size | 2 in |
Pipe/Rigid Conduit Entrance Size | 2 in |
Shank Diameter | 7/16 in |
Maximum Drilling Depth | 6 in |
Description
Self Feed Drill Bit, High Speed Steel, 2 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 3/4 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7318H)
- GATES Laser Alignment Device (91006)
- DAYTON AL-325 Motor Shaft Arbor Small Type A Stamped Washer (3ZN10)
- SATA Ratchet 1/4in Drive, 120XP (ST11974)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" (48-25-5125)
- MILWAUKEE TOOL Selfeed Bit 1-1/8" (48-25-1122)
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- MILWAUKEE TOOL Selfeed Bit 2-9/16" (48-25-2562)
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- Milwaukee Tool Drill Bits