Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 2-1/8"
Mfr # 48-25-2122
Zoro # G1858035
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 2-1/8"
- Overall Length 5 in
- Shank Size 7/16 in
- Drill Style Self-Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-2122
- Zoro # G1858035
- UPC # 045242119370
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-1/8" |
Overall Length | 5 in |
Shank Size | 7/16 in |
Drill Bit Size | 2 1/8 in |
Shank Hex Size | 7/16 in |
Tubing Entrance Size | 2 1/8 in |
Maximum Drilling Depth | 6 in |
Shank Diameter | 7/16 in |
Pipe/Rigid Conduit Entrance Size | 2 1/8 in |
Description
Self Feed Drill Bit, High Speed Steel, 2 1/8 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 3/4 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- KENYON Meter Key, 6ft, 11/8" Opening (85499)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 13/16 (C20689)
- DYNABRADE Contact Arm Assembly, 5/16"x3/8" (11239)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" (48-25-5140)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- MILWAUKEE TOOL Selfeed Bit 2-9/16" (48-25-2562)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- MILWAUKEE TOOL Selfeed Bit 1-1/8" (48-25-1122)
- IRWIN SELF FEED BIT 1"" (3046004)
- Milwaukee Tool Self-Feed Drill Bits