Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 2-1/4"
Mfr # 48-25-2252
Zoro # G1758714
product price: $52.97
/ea
Not eligible for select promotions
$52.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2-1/4"
- Overall Length 6 3/4 in
- Shank Size 2-1/4"
- For Use With Handheld Drills and Drill Presses
- Drill Bit Size 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-2252
- Zoro # G1758714
- UPC # 045242119424
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-1/4" |
Overall Length | 6 3/4 in |
Shank Size | 2-1/4" |
Drill Bit Size | 2 1/4 in |
Flute Length | 1 in |
Pipe/Rigid Conduit Entrance Size | 2 1/4 in |
Shank Length | 3 in |
Shank Hex Size | 7/16 in |
Maximum Drilling Depth | 6 in |
Tubing Entrance Size | 2 1/4 in |
Shank Diameter | 7/16 in |
Description
Self Feed Drill Bit, High Speed Steel, 2 1/4 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 3/4 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO116-11SH)
- EVOLUTION 1/4 To 1-3/8" Straight Flute Step Drill (SD-11)
- LYNDEX-NIKKEN Collet, R8, 1/2in (800-032)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W30773 (W30773)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- MILWAUKEE TOOL Selfeed Bit 1-1/4" (48-25-1252)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-1/8" (48-25-5140)
- MILWAUKEE TOOL Selfeed Bit 2-1/8" (48-25-2122)
- MILWAUKEE TOOL Feed Screw Single Ended (48-28-6880)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" (48-25-5125)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- Milwaukee Tool Self-Feed Drill Bits