Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 1-3/8"
Mfr # 48-25-1372
Zoro # G0910034
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-3/8"
- Overall Length 6 5/8 in
- Shank Size 1-3/8"
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-1372
- Zoro # G0910034
- UPC # 045242119172
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 6 5/8 in |
Shank Size | 1-3/8" |
Drill Bit Size | 1 3/8 in |
Flute Length | 1 in |
Shank Length | 3 in |
Maximum Drilling Depth | 6 in |
Pipe/Rigid Conduit Entrance Size | 1 3/8 in |
Shank Hex Size | 7/16 in |
Shank Diameter | 7/16 in |
Tubing Entrance Size | 1 3/8 in |
Description
Self Feed Drill Bit, High Speed Steel, 1 3/8 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 5/8 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- QIC TOOLS 7/16in Chamfer Bit 30 Degree With Bearing 1/4in SH (CBC2.716.14.30)
- PROTO 1/2 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J7413M)
- MILWAUKEE TOOL Selfeed Bit 1-1/2" (48-25-1502)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- MILWAUKEE TOOL Selfeed Bit 1-1/4" (48-25-1252)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2-9/16" (48-25-5150)
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- Milwaukee Tool Drill Bits