Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 1-3/4"
Mfr # 48-25-1752
Zoro # G1506836
product price: $45.97
/ea
$45.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-3/4"
- Overall Length 4 3/4 in
- Shank Size 1-3/4"
- Drill Style Self-Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-1752
- Zoro # G1506836
- UPC # 045242119271
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-3/4" |
Overall Length | 4 3/4 in |
Shank Size | 1-3/4" |
Drill Bit Size | 1 3/4 in |
Shank Hex Size | 7/16 in |
Shank Length | 8 in |
Maximum Drilling Depth | 4 in |
Tubing Entrance Size | 1 3/4 in |
Pipe/Rigid Conduit Entrance Size | 1 3/4 in |
Shank Diameter | 7/16 in |
Description
Self Feed Drill Bit, High Speed Steel, 1 3/4 in, Hex, Bright (Uncoated), Maximum Drilling Depth 4 in, Overall Length 4 3/4 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- CRESCENT NICHOLSON 4" Half Round Double Cut Bastard File - Boxed (04695N)
- MILWAUKEE TOOL Selfeed Bit 3" (48-25-3001)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- MILWAUKEE TOOL Selfeed Bit 2-9/16" (48-25-2562)
- MILWAUKEE TOOL Feed Screw Coarse Thread (48-28-6870)
- MILWAUKEE TOOL Selfeed Bit 2-1/8" (48-25-2122)
- BOSCH Self-Feeding Bit, 2-9/16In (SF2561)
- Milwaukee Tool Drill Bits