Shop All Self-Feed Drill Bits
Milwaukee Tool
Selfeed Bit 1-1/4"
Mfr # 48-25-1252
Zoro # G1276563
product price: $31.99
/ea
Not eligible for select promotions
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-1/4"
- Overall Length 6 in
- Shank Size 1-1/4"
- For Standard Pipe Sz. 1/2 in to 3/4 in
- Drill Style Self-Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-1252
- Zoro # G1276563
- UPC # 045242119127
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Overall Length | 6 in |
Shank Size | 1-1/4" |
Drill Bit Size | 1 1/4 in |
Shank Length | 8 in |
Maximum Drilling Depth | 6 in |
Shank Hex Size | 7/16 in |
Pipe/Rigid Conduit Entrance Size | 1 1/4 in |
Shank Diameter | 7/16 in |
Tubing Entrance Size | 1 1/4 in |
Description
Self Feed Drill Bit, High Speed Steel, 1 1/4 in, Hex, Bright (Uncoated), Maximum Drilling Depth 6 in, Overall Length 6 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in, 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 32mm 30 DEG ANGL (MT1232MM)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05073596001 (05073596001)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- HHIP 1/2" 60 Degree High Speed Steel Dovetail Cutter (2006-0212)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" (48-25-5125)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- MILWAUKEE TOOL Feed Screw Single Ended (48-28-6880)
- MILWAUKEE TOOL Selfeed Bit 1-1/8" (48-25-1122)
- MILWAUKEE TOOL Selfeed Bit 2-1/8" (48-25-2122)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- CENTURY DRILL & TOOL Self Feed Wood Bit Extention, 6 in. (38306)
- Milwaukee Tool Self-Feed Drill Bits